Ebisu Diamond G-Handy Level

Sebelum PPN:
Rp369.900 - Rp589.900
Spesifikasi
L x H x Thickness (mm)100x46.5x22
Magnet1 Location
Precisionwithin ±1.50mm/m=±0.0859°
Finish MaterialMain Body: Aluminium Alloy Extruded Material Curing Treatment. Bubble Tube: Acrylic Plastic (PMMA)
Sensitivity0.50mm/m=0.0286°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- With large hook hole type.
- You can measure pipes with V groove on the measurement reference surface.
- Accumulates light in a bright place with its luminescence and glows for several minutes in dark place.
Use

- For horizontal/vertical measurements.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait