SI Geared Double Action Sander

Sebelum PPN:
Rp17.999.900
Spesifikasi
Paper Size (mm)125
Orbit Dia. (mm)4.4
Hose Intake PortRc1/4
Air Consumption (m³/minute)0.19
ExhaustBack
No-load Speed (minute)1000
Paper UsedVelcro Tape Seat Type
Total Length (mm)166

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Gear action type providing strong polishing power because rotation does not stop.
- The gear action mechanism combines benefits of both double action providing fine polishing and single action providing strong grinding force.
- This is powerful dust suction type.
Use

- Rough grinding of patty and removing the coating.
- Metal polishing, finish blind polishing for removing bead.

Ulasan Produk

Tidak ada ulasan