TS Gas Respirator (Low Concentration Type)

Sebelum PPN:
Rp1.099.900
Spesifikasi
SizeM
Vertical (mm)124
Horizontal (mm)110
National Certification Acceptance NumberTN392
Replacement CanisterCA-104N2 Series, CA-107L/OV (excluding GM76DS)
Standard (Certified)National Certification Accepted Product
Type Certification Number No.TN392

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Canister sold separately
Feature

- It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.
- A type that classic canister CA-104N2 series can be installed.
- Compatible to the CA-104N2 series as standard canisters.
- Easy to breathe, comparing to the single type.
Use

- Operations in an environment with low concentration of toxic gas.
- An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however, 10 times of exposure limit or lower)

Ulasan Produk

Tidak ada ulasan