SURE Free Hand Sealer

Sebelum PPN:
Rp12.999.900
Spesifikasi
Power Consumption Electrical (W)750
Main Body Dimension W x D x H (mm)315x310x150
ApplicationWelding Only
Power Supply (V)100
Finish MaterialStainless Steel
Welded Part Temperature (°C)(2.5mm)180, (5mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Replacement heater 2.5mm and 5mm x 1 each, replacement fluorine resin insulated adhesive tape x 2
Feature

- The external plate is made of stainless steel and is hygienic, so it is optimum for food and medical-related objects.

Ulasan Produk

Tidak ada ulasan