Ojiden Foot Air Valve

Sebelum PPN:
Rp3.699.900
Spesifikasi
Number in SeriesSingle
Connection Port Dia.Outer Ø φ4 tube one-touch joint
Built-in valveMS-01-PP
Working FluidCompressed air
Finish MaterialAluminium Die-Cast
Fluid Temperature (°C)5 to 60
Operating CharacteristicMomentary
Working Pressure (MPa)0 to 0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- A foot air valve with a built-in compact 3-way valve for pneumatic control which is equivalent to a Micro switch for electrical equipment.
- The pedal part is wide and low, optimum for long working hours.
- The piping connection only requires inserting a nylon tube having an outer diameter of φ4 into the one-touch board.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait