SANKO Folding Container Petanko (Kontainer Lipat)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Capacity (L)60.1
ColorBlue
Outer Dimension W x D x H (mm)530x366x391
Effective Inner Dimension W x D x H (mm)493x335x363
Applicable Card Holder (sold separately)Both Short Side 21 Type
Finish MaterialPolypropylene (PP)
Folding Height (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- All made in plastic, can easily be recycled and easy to inspect the contents with a metal detector.
- Pursuing the folding height, at most 35% lower than the conventional type, and this can greatly reduce transport freight and storage space.

Ulasan Produk

Tidak ada ulasan