CHUKOH FLO Lakban Silikon Embossed (Selotip)

Sebelum PPN:
Rp9.199.900
Spesifikasi
Adhesive Strength (N/mm)2/10
ColorGray
Width (mm)100
Continuous Use Temperature (°C)130
Finish MaterialBase material:Special base material + Silicon resin, Adhesive:Silicone
Length (m)25
Thickness (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It exceeds in releasing property non-adhesive property to a large extent by silicon emboss processing.
- Silicon based adhesive is used and adhesive residue is not easily seen.
Use
- Roll masking in case of adhesive adhesive processing. - It gives gripping at the time of coating process.

Ulasan Produk

Tidak ada ulasan