SHOWA Electric Blower Multi-stage Series (Turbo Blade Blower)

Sebelum PPN:
Rp15.999.900 - Rp29.999.900
Spesifikasi
Power (V)Three Phase 200
Frequency (Hz)50/60
Discharge Port Outer Dia. (mm)75
Fan ShapeTurbo
Maximum Air Intake Temperature (°C)60 for U75 series and 40 for U100 series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Top runner motor(IE 3)is installed, contributing to reduction of electricity consumption and [[CO2]].
- Small air volume and high pressure type with a multi-layered impeller for higher pressure.
- With 11 standardized models from 2 to 5 stages, the optimum blower can be selected from a variety of models depending on the purpose such as suction, absorption and pumping.
- For both 50/60Hz and exclusive for 50Hz available.
Use

- For burners, printing machines, dust collectors and painting machines.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait