FUJIGEN Ecomen2

Sebelum PPN:
Rp9.399.900
Spesifikasi
Total Length (mm)110
Number of Blades2
Shank Diameter (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Clamp screw, wrench (tip sold separately)
Feature

- The processing cost of customers is reduced by creating 3 corners on the tips.
- Cutting performance and cutting dust discharge performance is improved by revising the tip shape and cutting blade specifications.
- Long life is realized by applying a new coating to the ultrafine particle base material.

Ulasan Produk

Tidak ada ulasan