shindaiwa Dust-Proof Cutter

Sebelum PPN:
Rp20.999.900
Spesifikasi
Cut Height (mm)60
Rated Ampere (A)14
Power Consumption Electrical (W)1300
Power Supply (V)AC100
Exclusive Replacement BladeM621000010
No-load Speed (minute)4300
Power Cord Length (m)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Wrench
- Spanner
- Diamond blade
Feature

- For cutting of various purposes from outer wall materials such as ALC and blocks to concrete of gutters.
- A transparent dust case for a clear view of the dust amount and a stainless steel bed that is resistant to distortion and rust.
- Capable of being connected to a vacuum cleaner.
- A double insulation type.
- Stepless depth adjustment convenient for cutting grooves.

Ulasan Produk

Tidak ada ulasan