TRUSCO Dust Respirator

Kondisi Barang:
Sebelum PPN:
Rp719.900
Spesifikasi
SizeM/E
Vertical (mm)117
Horizontal (mm)100
Particle Collection Efficiency (%)96.0 or more
Intake Resistance (Pa)80 or less
Fastening String2 Points Support 1 String Type
Standard (Certified)National Certification RL2 Classification Accepted Product (type test passing No. TM403) Type Name: DR76U2-S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Compact design.
- With activated carbon fibers (ACF), it eliminates unpleasant odor generated during welding.
- Filter medium repels water and oil.
Use

- Asbestos Work (classification 4 of protective equipment for breathing)

Ulasan Produk

Tidak ada ulasan