Tajima Driver Bit

Sebelum PPN:
Rp249.900
Spesifikasi
Blade Edge[[+]]2, SQ3
Shaft Dimension (mm)6.35
Total Length (mm)65
Finish MaterialChrome Vanadium Steel (Cr-V)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- This product has electrical conductivity.
- Be careful of electric shock.
Feature

- Socket can be used to the full life in this bit replacement type socket.
- Can be used with commercially available impact screwdriver bit.
- Bits are replaced by sliding, not requiring any tool or much time.

Ulasan Produk

Tidak ada ulasan