BLACK+DECKER Mesin Bor Obeng

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900
Spesifikasi
Number of No Load Rotations (times/minute)0 to 650
Chuck Capacity (mm)6.35
Rated Ampere (A)0.9
Power Consumption Electrical (W)90
Drilling Capacity (mm)Ironworking 5, Woodworking 10
Maximum Tightening Torque (N m)6.9
Power Cord Length (m)2
Power Supply (V)AC100
Quick Connect (mm)6.35
Screw Tightening (mm)φ3.8x41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- No.2 Phillips double-ended bit x 2 pieces
- No.1 Phillips double-ended bit
- No.2 Phillips double-ended long bit
- Hexagon shaft drill bit(2.0, 2.5, 3.0, 4.0, 5.0, 6.0mm)x 1 of each
- Bit holder
- Hexagon shaft socket bit(5, 6, 7, 8, 9, 10, 12mm)x 1 of each
- Plastic bit case
- With soft case
Feature
- One-touch bit replacement.
- A drill screwdriver in a set including a wide range of accessories.

Ulasan Produk

Tidak ada ulasan