Ebisu Diamond Director Level

Sebelum PPN:
Rp479.900
Spesifikasi
L x H x Thickness (mm)220x46x20
Magnet1 Location
PrecisionWithin ±2.50mm/m=±0.1432°
Finish MaterialMain Body: Aluminium Alloy Extruded Material Curing Treatment. Bubble Tube: Acrylic Plastic (PMMA)
Sensitivity0.50mm/m=0.0286°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- With magnet, it is convenient for steel iron frame construction.
- You can measure pipes with V groove on the measurement reference surface.
- Accumulates light in a bright place with its luminescence and glows for several minutes in dark place.
- A 45° angle can be checked.
Use
- For horizontal/vertical, and 45° measurements.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait