TS Direct-Joint Type Gas Respirator (Low Concentration Type)

Sebelum PPN:
Rp119.900 - Rp349.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Canister sold separately
Feature

- It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.
- A type that classic canister CA-104N2 series can be installed.
Use

- Operations in an environment with low concentration of toxic gas.
- An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however, 10 times of exposure limit or lower)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait