ASAHI Desktop Type Vacuum Sealer

Sebelum PPN:
Rp29.999.900
Spesifikasi
Seal Dimension W x L (mm)5x300
Power Consumption Electrical (W)200
Main Body Dimension W x D x H (mm)394x266x176
Max seal thickness (mm)0.18
Finish MaterialABS resin
Power Supply (V)100 to 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- 5mm heater wire(2 pieces)
- Teflon tape(2 sheets)
- Nozzle cleaning tool(1 piece)
Warning

- The water collection tank has no draining function(automatic discharge function).
Feature

- Nozzle type, fully automatic vacuum sealer.
- Commercially available vacuum packs can be used regardless of the manufacturer.
- Equipped with a water collection tank, so even liquid can be vacuum sealed.
- When in manual mode, it is possible to switch the seal operation during the air removal process.
- A seal mode is also available.
- By simply attaching the bag, vacuum sealing is done automatically.
Use
- For vacuum packing work in supermarkets, restaurants, food factories, etc. - For packing work related to agriculture, fishery, cattle industry and special industries. - For packing industrial products.

Ulasan Produk

Tidak ada ulasan