MORIMATSU Desk Mat (New JIS compliant Type Olefin System Resin)

Sebelum PPN:
Rp1.299.900 - Rp1.999.900
Spesifikasi
ColorTranslucent
Thickness (mm)1.5
ApplicationFor new JIS
Finish MaterialOlefin Based Resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- With olefin based resin which does not produce hydrogen chloride during the incineration, it is environment-friendly material.
- A non-glare type which reduces optical reflection and is gentle to your eyes.
- Copying ink does not easily get adhered, it is double-sided non-transcribed type.
- Mat which is hard to get adhered glue and adhesive.

Ulasan Produk

Tidak ada ulasan