NTN Deep Groove Ball Bearing 6000 Series (Laher)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp20.999.900 - Rp21.999.900
Spesifikasi
Inner Ring Dia. (mm)150
Outer Ring Dia. (mm)320
Width (mm)65
Seal shapeOpen type
Finish MaterialHigh Carbon Chromium Steel Bearing
Precision GradeJIS B 1514 0 class
Working Temperature Range (°C)-25 to 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- For both inner and outer rings, the tracks are deep grooves in an arc shape and can receive radial load/axial load in both directions or compound load.
- Also supports high speed rotation.
- The most common open type deep groove ball bearing.
Use
- For automobiles and industrial machines in general.

Ulasan Produk

Tidak ada ulasan