HASHIMOTO Cut Filter

Sebelum PPN:
Rp449.900 - Rp1.999.900
Spesifikasi
Collection Efficiency (%)65
Thickness (mm)8
Initial Pressure Loss (Pa)51
Filtered Wind Speed (m/s)2
Finish MaterialPolyester, Acrylic
Heat Resistance Temperature (°C)170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- An economical filter with less air resistance.
- Can be cut with scissors, easily be made to any size according to the applications.
Use

- Install on the inlet port of air conditioner/oil conditioner etc. to prevent intrusion of mist and dust.
- For intake and exhaust of the coating booth.
- For outdoor air processing and medium performance prefilters.

Ulasan Produk

Tidak ada ulasan