nepros Crow Foot Wrench

Sebelum PPN:
Rp709.900
Spesifikasi
Opposite Side Dimension (mm)10
Input Drive (mm)9.5
Total Length (mm)36.8
Finish MaterialSpecial Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Due to the angle of 15° at the opening part, it can work in the range of 30° if using both sides of front and back, and demonstrates its power in a narrow place.
- Standardizing the distance between the centers of diameter and the drive angle, it makes troublesome conversion easier when using a torque wrench.(distance: NBNS3-08 to 13: 20mm, NBNS3-14 to 19: 25mm)

Ulasan Produk

Tidak ada ulasan