LOCTITE Crack Filler SL (Pengisi Retak)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.999.900
Spesifikasi
ColorAsh
Capacity (g)243
Curing Time at 25°C (minute)90
Working Time at 25°C (minute)3
Finish MaterialPrincipal Component: Urethane Plastic
Working Temperature Range (°C)4 to 43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- With self smoothness property, cures 100% when filled in cracks, small holes or chipped portion.
- The cured resin has flexibility.
Use
- For repairing of indoors and outdoors concrete and filling of cracks and holes.

Ulasan Produk

Tidak ada ulasan