SPOT Cordless Unity Machine

Sebelum PPN:
Rp149.999.900
Spesifikasi
Compatible Band Width (mm)16 to 19
Band Thickness (mm)0.5 to 1.10
Power SupplyRechargeable
Body Dimension L x W x H (mm)320x100x165
Welding methodVibration Welding
Charging Time (minute)22 (packing number 80 to 300 times)
Compatible bandPolypropylene(PP), Polyester(PET)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- This is a full auto type vibration control binding machine.
- 4 Types of Tightening Mode (full automatic, semiautomatic, manual, soft)
- It has high power due to the built-in lithium-ion batteries, is light weight and long lasting.
- It can be compliant from PP bands to ester bands.

Ulasan Produk

Tidak ada ulasan