DEWALT Cordless Rotary Hammer SDS (Mesin Bor Bobok Beton Baterai)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp15.999.900
Spesifikasi
No Load Stroke (bpm)0 to 4600
Drilling Capacity Ironworker (mm)13
Drilling Capacity Woodworking (mm)26
Drilling Capacity Concrete (mm)24
Battery Voltage (V)18
No-load Speed (minute)0 to 1100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 4.0Ah battery pack x 2 units
- Charger
- Side Handle
- Depth gauge
- Case
Feature
- Industry's best low vibration coefficient(6.6mm/S[[UE2]]).
- Built-in brushless motor.
- Equipped with an LED light convenient for work in dark places.
- 3 mode switching.(striking mode, rotation mode, rotation + striking mode)■Combination set with a wet and dry dual-purpose vacuum cleaner is also possible.(combination of DCV580, D25301D, DWV9000)

Ulasan Produk

Tidak ada ulasan