SUPER TOOL Clamp Heavy Type

Sebelum PPN:
Rp1.799.900 - Rp2.899.900
Spesifikasi
Throat (mm)140
Rail Dimension A (mm)30
Finish MaterialSpecial Steel
Rail Dimension B (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Because the screw head is a hexagon that can be tightened with a wrench, it can be tightened more reliably.
- Maximum tightening pressure at 150mm clamping is 13.5kN.
- The tightening angle up to approximately 35° can be possible with the powerful type adapter.

Ulasan Produk

Tidak ada ulasan