AQUA SYSTEM Pump Chemical (Pompa Kimia)

Sebelum PPN:
Rp22.999.900
Spesifikasi
Head (m)5
Power (V)AC100
Compatible Viscosity (cP)100 or less
Discharge Rate (L/minute)55
Finish MaterialMain body/adapter: Polypropylene(PP), Hose: PVC
Hose (mm)25x2000
SpecificationsDifferent voltages available(negotiable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- N is with gun nozzle and V is with valve.
Feature
- Optimum for transfer and subdivision of solvents and chemicals with viscosity of 100cP or less.
- Electric type and capable of continuous operation.
Use
- For transfer of acid and alkali.

Ulasan Produk

Tidak ada ulasan