PISCO Check Valve Union Straight

Sebelum PPN:
Rp179.900 - Rp629.900
Spesifikasi
Working FluidAir
Working Temperature Range (°C)0 to 60 (without freezing)
Working Pressure (MPa)0.9
Finish MaterialBody: Aluminium, Seal Rubber: Nitrile Rubber (NBR)
Minimum Operation Differential Pressure (MPa)0.01 or less
Working Vacuum Pressure (kPa)-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Since it sends air input from one side only, pressure on the output side can be kept.
- Can be used for vacuum retention and piping at low pressure.

Ulasan Produk

Tidak ada ulasan