KITO CB Series Manual Chain Hoist

Sebelum PPN:
Rp14.999.900
Spesifikasi
Rated Load (t)2.5
Standard Lift (m)3
Load Chain (m)3
Finish MaterialLoad Chain: Special Alloy Steel
Hand Chain (m)3
Minimum Distance Between Hooks (mm)420

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Has a high mechanical efficiency and demonstrates excellent workability with minimum manual force.
- A load chain of the world's highest level(breaking stress of 1000N/[[mm²]] or more)and outstanding brake performance.

Ulasan Produk

Tidak ada ulasan