Tajima Caulking Gun Convoy SP26-900 (Tembakan Lem Sealant)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Total Length x Total Height x Cylinder Dia. (mm)457x211x72
Extrusion Amount (mm)4
Compatible Caulking Agent (ml)900
Finish MaterialTrigger/grip: Aluminium die cast, elastomer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Rotary type handle allowing perfect command of nozzle cutting side is adopted.
- Equipped with T3 system which transmits extrusion force without loss.
- Equipped with a liquid dripping prevention mechanism.
- Even hardened caulking agent can be extruded with light force.
Use

- Rotary type caulk gun.

Ulasan Produk

Tidak ada ulasan