YUEI Caster with a Lebel Adjuster

Sebelum PPN:
Rp709.900 - Rp739.900
Spesifikasi
Wheel Width (mm)38
Finish MaterialMetal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Unichrome Plated, Wheel: Reinforced nylon
Mounting Hole Dia. P (mm)10.5
Mounting Plate A x B (mm)90x90
SpecificationsFlexible Type, Plate Type, With adjuster

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Equipped with both caster and adjuster functions at the same time.
- Can be used as a caster when moving and can be fixed as a level adjuster when installing.
- Optimum for transporting machinery.

Ulasan Produk

Tidak ada ulasan