Checkers Cable Protector Yellow Jacket

Sebelum PPN:
Rp11.999.900
Spesifikasi
TypeStraight line part
Thickness (mm)47.6
Number of Grooves5
Finish MaterialWeather resistant polyurethane
Load Capacity (kg)4763(only one tire wheel)
W x L (mm x m)1270x0.457

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- The adaptation cable diameter is 33.7mm.
- Low-floor cable protector for handicapped persons.
- The length can be extended by connecting with the dog bone connector.
- Since it has a durable lid, cables can be easily replaced.
- The width of the grooves in the center is 40.6mm.
Use

- For protection of cable, etc in outdoor work.
- For protecting indoor and outdoor wiring such as factories.
- Protection and storage of cables at various facilities such as temporary construction sites, warehouses, exhibition halls, and event venues.
- For protection of power, acoustic and communication cable at exhibition venues and event venues.
- For spaces for handicapped persons.

Ulasan Produk

Tidak ada ulasan