Panduit Cable Identification Sleeve

Sebelum PPN:
Rp489.900 - Rp729.900
Spesifikasi
Width (mm)31.8
Recommended Label Model NumberS100X160YAJ, S100X220YAJ
ApplicationFor Indoor
Finish MaterialPolyvinyl Chloride
Working Temperature Range (°C)-24 to 75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Used when attaching a label on a thin cable such as fiber patch cord.
- When creating a display on a thin optical fiber, this product enlarges the display space and makes it easy to see the printing contents on a label.
- Since it is a sleeve type, it can be moved.
Use

- For attaching labels on thin cables.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait