Tsubosan Bright-900 Air File Super Wide

Sebelum PPN:
Rp439.900 - Rp779.900
Spesifikasi
TypeSecond 16cut/cm
Total Length (mm)160
Blade Length (mm)100
Blade Width (mm)16
Handle Φ (mm)Φ6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Bright 900 coating was applied to the surface, so that clogging is unlikely to occur and durability and abrasion resistance were improved significantly.
- Wide variety of materials including aluminum, resin, plastics and stainless steel can be processed efficiently.
Use

- For polishing iron, aluminum, resin, plastics and stainless steel.

Ulasan Produk

Tidak ada ulasan