Elephant Beta Type Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik)

Sebelum PPN:
Rp28.999.900 - Rp30.999.900
Spesifikasi
Standard Lift (m)10
Finish MaterialLoad Chain: Class V Surface Cured Chain
Minimum Distance Between Hooks (mm)280
Operation Voltage (V)100
Power Supply (V)Single phase 100
Specifications2-Point push button type
Standard (Certified)JIS Standard Product(JIS B 8815)
Time Rating (minute)25
Type1-Speed Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- A compact and lightweight type with the shortest minimum distance between hooks in its class.
- Equipped with an overload prevention feature.

Ulasan Produk

Tidak ada ulasan