Reelex Barrier Rope Reel (Penggulung Tali Pembatas)

Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
Rope Dia. (mm)12
Stroke (m)20
SpecificationsDedicated for wall mounting, With carabiner at the tip of a rope, Head swing is possible
ApplicationCan be used outdoors
Finish MaterialMain Body: Polypropylene, Bicolor rope: Polyethylene
Rope Length (m)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Mounting bracket base(with fixing screw)
Feature

- It easily winds up and store a rope with a spring force.
- It can stretch a rope without an intermediate strut for up to 20m.
- With the emergency stop mechanism, it stops winding of a rope even if releasing hands by mistake, so it is safe.
- With the lock function that stops at any position, it can pull out necessary length.
Use

- For keep out in construction sites or working places.
- For keep out to the dangerous area, etc.
- For restriction of automobile entry in a parking lot with a wide entrance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait