Reelex Barrier Reel Rope Type for Reflection Rope (Penggulung Tali Pembatas)

Sebelum PPN:
Rp4.899.900
Spesifikasi
Rope Dia. (mm)12
Stroke (m)10
Rope Length (m)10
SpecificationsReflective rope is used, With carabiner at the tip of a rope
Finish MaterialDrum: Cold rolled steel plate(SPCC), Bicolor rope: Polyethylene(PE)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Mounting bracket
Feature

- It easily winds up and store a rope with a spring force.
- It can stretch a rope without an intermediate strut for up to 10m.
- With the ratchet function, it can pull out only necessary length.
Use

- For classification of Keep Out in electrical construction, communication construction, signboard construction, cleaning works.

Ulasan Produk

Tidak ada ulasan