Nichiban Bag Sealer (Dispenser Lakban)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp719.900
Spesifikasi
ColorOrange
Usable Tape Maximum Dia. (mm)Apperox. 102, approx. 119
Usable Tape Core Dia. (mm)75
Maximum Tape Width (mm)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Can easily seal only by passing the neck part of the bag through the groove.
- As the groove is slanting, you can seal only by lightly adding force.
- The rotary style system, which can continuously seal, implements good work efficiency and compatible up to 9mm width/100m roll tape.

Ulasan Produk

Halaman Terkait