BLACK+DECKER Cordless Automatic Drill Driver

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.999.900 - Rp3.399.900
Spesifikasi
Torque Mode0 to 800
Screw Tightening Mode Forward Rotation0 to 480
No-load Speed Screw Tightening Mode Reverse Rotation (minute)0 to 800
Charging Time (minute)80
Chuck Capacity (mm)1 to 10
Finish MaterialFiberglass reinforced polypropylene
Maximum Tightening Torque (N m)16
SpecificationsKeyless chuck

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Battery pack(BL1518N-JP)
- Charger(90603580)
- φ2.5mm drill bit
- 50mm screwdriver bit(Phillips No.1, 2/flat-head #8/posidrive #2/hexagon #3, #4, #5, #6)x 1 of each
- 100mm screwdriver bit(Phillips No.2/posidrive #2)x 1 of each
- Carrying case
Feature
- Equipped with the AUTO SENSE function that automatically stops screw tightening according to the work.

Ulasan Produk

Tidak ada ulasan