MAXPEDITION AUP (TM) Accordion Utility Pouch

Sebelum PPN:
Rp3.499.900 - Rp3.599.900
Spesifikasi
Finish Material1000-denier nylon, 500-denier nylon
WxDxH (mm)165x102x191

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- TacTie(PJC5)x 2
Feature

- Can attach to the patented ATLAS[[TMU]] panel or backpack with MOLLE system when TacTie included with this product is being used.
- Main compartment interior is equipped with pocket which is divided in 3 parts in accordion shape.
- Small articles can be organized and stored in the front pocket interior using pocket and loop.

Ulasan Produk

Tidak ada ulasan