NITTO Lakban Anti Slip (Selotip Anti Licin)

Sebelum PPN:
Rp309.900 - Rp779.900
Spesifikasi
Thickness (mm)1
Viscosity (N/mm)9.5/10
Finish MaterialBase Material: Aluminium Foil, Adhesive: Acrylics
Tensile Strength (N/mm)75/10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The tape prevents slips in dangerous workshops or in slippery spots such as stairs, slopes, etc.
- Since it has aluminum base material, it can follow to uneven surfaces.
- The excellent durability enables the non-slip effect to last long.
Use
- For outdoor use(uneven surface).(overall places except areas where walking by bare feet)

Ulasan Produk

Tidak ada ulasan