KEIBA Angle Nipper

Sebelum PPN:
Rp479.900
Spesifikasi
Soft Iron WireΦ0.5
Cutting Performance Annealed Copper Wire (mm)Φ1.0
Total Length (mm)120
SpecificationsFlash Blade, With mechanical spring
Finish MaterialMarutoloy[[R1]](KA70CRF2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Suitable in narrow places and detailed works.
- Uses the original high-grade steel material Marutoloy [[R1]] made by Kobe Steel Works.
- The spring has a one-side fixing structure with which damage or separation can be prevented.

Ulasan Produk

Tidak ada ulasan