YANASE Angle Grinder (Gerinda Tangan)

Sebelum PPN:
Rp7.099.900
Spesifikasi
ExhaustSide
Air Consumption (m³/minute)0.45
Chuck Inner Diameter (mm)6
Depth (mm)40
Height (mm)104
Hose attachment portRc1/4
MaterialPolyamide (nylon mixture)
No Load Rotation Speed (rpm)18000
No Load Speed (rpm)18000
Operating Air Pressure (MPa)0.6
Total Length (mm)187
Usage Air Pressure (MPa)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- New type air grinder of gearless specification.
- Since there is no gear, vibration is small and rotation is smooth.
- Because it is light, it is hard to get tired.
Use
- For polishing operation.

Ulasan Produk

Tidak ada ulasan