HAZET Angle Die Grinder

Sebelum PPN:
Rp9.999.900
Spesifikasi
Chuck Inner Dia. (mm)6
Hose Mounting PortG1/4
ExhaustBack
Air Consumption (m³/minute)0.074
No-load Speed (minute)20000
Total Length (mm)155
Working Air Pressure Range (MPa)0.63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Light-weight compact straight die grinder.
- Applicable to grinding, polishing and deburring.
- Tip tools with 6mm shaft diameter can be used.
- The rotating speed are continuously adjustable with the dial.
Use

- For maintenance of industrial machinery, automobile, and construction machinery.

Ulasan Produk

Tidak ada ulasan