Hasegawa Aluminum Foldable Working Step-Stool SAFETY STEP (Tangga Pijakan Lipat)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Top Board Height (m)1.14
Total Length when in Stored (m)1.73
Top Board Dimension (mm)360x230
Finish MaterialAluminium Alloy
Maximum Working Weight (kg)135
Number of Steps5
Rung Surface Width (mm)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- With the gentle slope angle and wide steps, you can go up/down safely.
- You can work safely even on the top board with the upper frame.
- With the caster on the back side, it can be moved by holding the upper frame and pulling like a cart without folding.

Ulasan Produk

Tidak ada ulasan