Hasegawa Step Ladder Aluminum Adjustable SKYSCRAPER (Tangga Lipat)

Sebelum PPN:
Rp29.999.900 - Rp32.999.900
Spesifikasi
Rung Surface Width (mm)Outside ladder 24, inside ladder 28
Finish MaterialAluminium Alloy
Max Telescopic Leg Width (mm)305
Maximum Working Weight (kg)135
Standard (Certified)ANSI Standard Compliant Product

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The stepladder should be assembled by 2 or more persons.
Feature
- This demonstrates ability for works at higher places where there are large steps, high ceilings or high walls such as event halls, classrooms in tiers, seats of sports stadiums, etc.
- This can eliminate a step up to approx. 2m and be used for works at higher places or wall works where there are large steps.

Ulasan Produk

Tidak ada ulasan