Ebisu Diamond Aluminium Super Level Basic (Waterpass)

Sebelum PPN:
Rp329.900 - Rp1.899.900
Spesifikasi
Precisionwithin ±1.00mm/m=±0.0573°
Sensitivity0.35mm/m=0.0201°
Finish MaterialMain Body: Aluminium Alloy Extruded Material Curing Treatment. Bubble Tube: Acrylic Plastic (PMMA)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It can measure slope of 1/100(one-hundredths slope)and 2/100(two-hundredths slope).
- With magnifying lens, it can be easily read.
- Accumulates light in a bright place with its luminescence and glows for several minutes in dark place.
- With the precision adjustment mechanism, it is very convenient.
- With magnet, it is convenient for steel iron frame construction/plant construction.
Use
- For horizontal/vertical measurements.

Ulasan Produk

Tidak ada ulasan