mine Air Silent Grinder

Sebelum PPN:
Rp5.999.900
Spesifikasi
Chuck Inner Dia. (mm)6
Hose Intake PortRc1/4
ExhaustBack
Air Consumption (m³/minute)0.3
No-load Speed (minute)25000
Total Length (mm)200
Working Air Pressure Range (MPa)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Please wear safety and protective equipment.
- Be sure to remove the air hose after replacing the polishing material.
Feature

- 78dB silent type.
- Lightweight, low vibration.
- High precision collet is adopted.
Use

- For polishing of die cast.
- For polishing of mold.
- Polishing of pipe's inner side, etc.

Ulasan Produk

Tidak ada ulasan