SI Air Impact Wrench (Kunci Sok Angin)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Capacity Bolt Dia. (mm)18
Socket Input Drive (mm)12.7
Air Consumption (m³/minute)0.45
ExhaustBack
Hammer TypeTwin Hammer
Hose Mounting PortRc1/4
Maximum Tightening Torque (N m)850
No-load Speed (minute)8500
Working Air Pressure Range (MPa)0.48 to 0.68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Lightweight model, adopting high-tech resin body.
- A silent model that suppresses exhaust sound.
Use
- Auto engine disassembly maintenance. - Ordinary passenger car tire removal work. - Motorbike maintenance work. - General Industry/Assembly/Disassembly Work.

Ulasan Produk

Tidak ada ulasan