YOKOTA Air Impact Wrench Straight Type (Kunci Sok Angin)

Sebelum PPN:
Rp19.999.900 - Rp25.999.900
Spesifikasi
Socket Input Drive (mm)19
ExhaustForward
Hose Mounting PortRc3/8
Working Air Pressure Range (MPa)0.4 to 0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Durability is high in design for production site.
- Compact, lightweight, high output.
- This is the tool in which reaction force is low, fatigue of workers is reduced, and this tool is efficient and very easy to use.
- 1 hammer mechanism with high output.
- Output can be adjusted with the built-in 4-step regulator.
Use
- Suitable for attaching/detaching various screws for assembly of automobile.

Ulasan Produk

Tidak ada ulasan