YOKOTA Air Impact Screw Driver (Lever Type)

Sebelum PPN:
Rp9.799.900
Spesifikasi
Bit Insertion Port (mm)6.35
Capacity Screw Dimension (mm)4.5 to 6.0
Air Consumption (m³/minute)0.25
ExhaustForward
Hose Intake PortRc1/4
Maximum Tightening Torque (N m)18
No-load Speed (minute)10000
Starting MethodLever Start Type
TypeBit Chuck Type
Working Air Pressure Range (MPa)0.4 to 0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Touch Joint
Feature

- Durability is high in design for production site.
- Suitable for tightening and removing all screws.
- Easy to exchange bits, more compact, lightweight and durable screwdriver.
Use

- For screw removal on all industries such as vehicle industry, building materials and furniture, electrical instruments.

Ulasan Produk

Tidak ada ulasan