Max Air Impact Driver

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900
Spesifikasi
Bit Insertion Port (mm)6.35
Capacity Screw Dimension (mm)3.5 to 6.0
Air Consumption (m³/minute)0.28
ExhaustBack and 360° variable
Hose Intake PortRc1/4
Maximum Tightening Torque (N m)40
No-load Speed (minute)7800
Operating Air Pressure (MPa)0.49 to 0.78
SpecificationsWidth Variable Hook (PAT.P)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Bit + magnet of No.2 x 65mm, Bit + magnet of No.2 x 150mm, Hammer oil(ISO VG 32), Motor oil(ISO VG 10), Hexagon bar spanner(5/32)
Feature

- Equipped with 2-stage type stepless variable speed throttle lever(trigger).
- Equipped with the rotation speed adjustment regulator.

Ulasan Produk

Tidak ada ulasan